Close
Filters
Search

Intensive wheel rim cleaner

Article No. 089347605
Wheel cleaner intensive WHLCLNR-INTENSIVE-CANISTER-5LTR
€53.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For all painted and unpainted light metal wheel rims and steel wheel rims

Excellent cleaning performance thanks to gel formula

  • No run-off, allowing the product to take full effect
  • Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt

Acid-free

  • Protects material and surface
  • Especially suitable for polished and high-quality alloy rims
  • Not a hazardous substance, safe for the user

User-friendly

  • No run-off, hence economical to use
  • Pleasant odour, not pungent
  • Long exposure time possible (up to 30 minutes)
  • Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105

AOX and silicone-free

Notice

Do not use on hot wheel rims or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For all painted and unpainted light metal wheel rims and steel wheel rims

Excellent cleaning performance thanks to gel formula

  • No run-off, allowing the product to take full effect
  • Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt

Acid-free

  • Protects material and surface
  • Especially suitable for polished and high-quality alloy rims
  • Not a hazardous substance, safe for the user

User-friendly

  • No run-off, hence economical to use
  • Pleasant odour, not pungent
  • Long exposure time possible (up to 30 minutes)
  • Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105

AOX and silicone-free

Notice

Do not use on hot wheel rims or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For all painted and unpainted light-alloy wheel rims and steel wheel rims.

Instructions

Spray the wheel rims thoroughly. Let it take effect for approx. 5 minutes and then clean manually or using a car wash. The cleaning effect can be increased by extending the application time (up to max. 30 minutes) and by using a cleaning brush.


For bolted and polished wheel rims, rinse well (particularly the bolt connections) with clean water.

Products specifications
Contents 5 l
Weight of content 5.1 kg
Container Canister
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Rosy
pH value/conditions 10 / undiluted
Density/conditions 1.14 g/cm³ / at 20°C
Shelf life from production 12 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 5 l
Weight of content 5.1 kg
Container Canister
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Rosy
pH value/conditions 10 / undiluted
Density/conditions 1.14 g/cm³ / at 20°C
Shelf life from production 12 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Close