Close
Filters
Search

Cordless cutting tool TG 12-A

Article No. 5700135002
Cordless cutting tool TG 12-A CUTTL-CORDL-(TG 12-A)-2X2,0AH MASTER
€552.82 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Very compact and practical 12 V cutting tool for all cutting work where speed is a must

Extremely compact and ergonomic design

Easy and practical for fast and low-fatigue work on construction sites.

Fast progress

  • Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free
  • High cutting speed

Fast braking time

Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).

Easy lens change

Spindle lock does not have to be constantly pressed when changing discs.

Quick-adjustment protective cover

Protective cover can be adjusted without tools

With Li-ion battery packs

Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.

Can be used for many applications and materials

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very compact and practical 12 V cutting tool for all cutting work where speed is a must

Extremely compact and ergonomic design

Easy and practical for fast and low-fatigue work on construction sites.

Fast progress

  • Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free
  • High cutting speed

Fast braking time

Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).

Easy lens change

Spindle lock does not have to be constantly pressed when changing discs.

Quick-adjustment protective cover

Protective cover can be adjusted without tools

With Li-ion battery packs

Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.

Can be used for many applications and materials

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 12 V/DC
Min./max. idle speed 0-19500 rpm
Max. cutting disc diameter. 76 mm
Thread type x spindle-thread diameter M5
Length 202 mm
Width 88 mm
Height 105 mm
Weight of machine with rechargeable battery 0.7 kg
Included in delivery With 2 x 2 Ah batteries; with additional accessories
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Products specifications
Nominal Voltage 12 V/DC
Min./max. idle speed 0-19500 rpm
Max. cutting disc diameter. 76 mm
Thread type x spindle-thread diameter M5
Length 202 mm
Width 88 mm
Height 105 mm
Weight of machine with rechargeable battery 0.7 kg
Included in delivery With 2 x 2 Ah batteries; with additional accessories
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Close