Close
Filters
Search

Interior lining clip Type 1

Article No. 050012954
Interior panelling clip, type 1 INPANCLIP-VW/AUDI
€0.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Foot divided into four parts, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Foot divided into four parts, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Application area

Fastening of trims to carrier components

Products specifications
Material PA 66 - Polyamide
Colour Black
Min./max. drill hole diameter 7.8-8 mm
Min./max. attachment thickness 0.9-0.9 mm
Head diameter 13.5 mm
Core diameter 6 mm
Grip range head 2.3 mm
Max. width 18 mm
Length below head 16.4 mm
Type of vehicle Universal
Corresponds to original spare part number 823867299
Products specifications
Material PA 66 - Polyamide
Colour Black
Min./max. drill hole diameter 7.8-8 mm
Min./max. attachment thickness 0.9-0.9 mm
Head diameter 13.5 mm
Core diameter 6 mm
Grip range head 2.3 mm
Max. width 18 mm
Length below head 16.4 mm
Type of vehicle Universal
Corresponds to original spare part number 823867299
Close