Close
Search

Interior lining clip Type 2

Article No. 05004050
Interior panelling clip, type 2 INPANCLIP-FORD-WHITE
€0.31 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Foot divided into four parts, head round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Foot divided into four parts, head round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Products specifications
Material Polyoxymethylene
Colour White
Min./max. drill hole diameter 8.1-8.5 mm
Min./max. attachment thickness 0.7-1 mm
Head diameter 13.2 mm
Core diameter 5.5 mm
Grip range head 2.3 mm
Max. width 18 mm
Length below head 14.2 mm
Type of vehicle Universal
Corresponds to original spare part number 6117693, A0069884378, M283083
Close