Close
Search

Interior lining clip Type 2

Article No. 0501121137
Interior panelling clip, type 2 INPANCLIP-PSA-CITR/PEUG-BLACK
€1.06 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Foot divided into four parts, head round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Foot divided into four parts, head round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Products specifications
Material Polyoxymethylene
Colour Black
Min./max. drill hole diameter 9.5-9.5 mm
Min./max. attachment thickness 0.8-0.8 mm
Head diameter 10 mm
Core diameter 6 mm
Grip range head 2.8 mm
Max. width 18 mm
Length below head 14.9 mm
Type of vehicle Universal
Corresponds to original spare part number 856535
Close