Close
Filters
Search

JAMO® spacing assembly screw wood-concrete Spacing assembly screw for wood/concrete

Article No. 0234563100
JAMO wood/concrete steel galvanised AW SCR-CS-WO/CONC-AW30-(A3K)-6X100 JAMO
€0.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.

Area of application:

The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.

Substrates:

Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.

Benefits:

Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.

Head:

Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.

Thread:

Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.

Plastic non-friction coating:

High-quality slide coating to reduce friction and for easy screwing in.

Tip:

Quick bite of the screw tip without milled tip components.

Notice

When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.

The requirements of the European Technical Approval and the dowel approval must be observed. More information about load values can be found at: www.wuerth.de/assy

Proof of PerformanceETA-11/0190
The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.

Area of application:

The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.

Substrates:

Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.

Benefits:

Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.

Head:

Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.

Thread:

Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.

Plastic non-friction coating:

High-quality slide coating to reduce friction and for easy screwing in.

Tip:

Quick bite of the screw tip without milled tip components.

Notice

When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.

The requirements of the European Technical Approval and the dowel approval must be observed. More information about load values can be found at: www.wuerth.de/assy

Proof of PerformanceETA-11/0190
Application areaFor making changes to spacing of wooden substructures on wooden, stone or concrete surfaces
Instructions

1. For dowel application: Pre-bore wooden slat and substrate according to dowel diameter


2. Clean dowel hole and insert


3. Screw on wooden slat and countersink the JAMO screw


4. Turn JAMO screw anti-clockwise until the wooden slat reaches the desired distance, turn back or adjust the distance. Head remains flush with the wooden slat

Products specifications
Nominal diameter (d) 6 mm
Length (l) 100 mm
Head type Countersunk head
Head diameter (dh) 12.5 mm
Head height (k) 3.5 mm
Head details Under head thread
Internal drive AW30
Nominal diameter 2 7.4 mm
Thread type Wood screw thread
Thread design Partial thread with underhead thread for adjusting
Thread format Single thread
Thread length (lg) 60 mm
Core diameter 3.9 mm
Core diameter of head thread 7.4 mm
Shape of tip Tip
Material Hardened steel
Surface Galvanised
Suitable for use in the following materials Wood<br>Derived timber product<br>Board ply wood<br>Softwood<br>Dowel<br>Construction beech<br>OSB
Area of application Spacing assembly<br>Adjusting<br>Substructure
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Approval Test report 50923397<br>ETA-11/0190
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 6 mm
Length (l) 100 mm
Head type Countersunk head
Head diameter (dh) 12.5 mm
Head height (k) 3.5 mm
Head details Under head thread
Internal drive AW30
Nominal diameter 2 7.4 mm
Thread type Wood screw thread
Thread design Partial thread with underhead thread for adjusting
Thread format Single thread
Thread length (lg) 60 mm
Core diameter 3.9 mm
Core diameter of head thread 7.4 mm
Shape of tip Tip
Material Hardened steel
Surface Galvanised
Suitable for use in the following materials Wood<br>Derived timber product<br>Board ply wood<br>Softwood<br>Dowel<br>Construction beech<br>OSB
Area of application Spacing assembly<br>Adjusting<br>Substructure
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Approval Test report 50923397<br>ETA-11/0190
RoHS-compliant Yes
Close