Screws wood appliances
>
Screws, window construction and assembly
>
Spacing assembly screw
Spacing assembly screw
JAMO wood/concrete steel galvanised AW
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Tip (2)
Internal drive
AW30 (2)
Thread length _lg_
60 mm (1)
70 mm (1)
Head details
Under head thread (2)
Thread format
Single thread (2)
Core diameter of head thread
7.4 mm (2)
Head type
Countersunk head (2)
Thread type
Wood screw thread (2)
Nominal diameter 2
7.4 mm (2)
Length _l_
100 mm (1)
120 mm (1)
Area of application
Spacing assembly<br>Adjusting<br>Substructure (2)
Surface
Galvanised (2)
RoHS_compliant
Yes (2)
Approval
Test report 50923397<br>ETA-11/0190 (2)
Min_ screw_in angle
0 Degree (2)
Core diameter
3.9 mm (2)
Thread design
Partial thread with underhead thread for adjusting (2)
Suitable for use in the following materials
Wood<br>Derived timber product<br>Board ply wood<br>Softwood<br>Dowel<br>Construction beech<br>OSB (2)
Nominal diameter _d_
6 mm (2)
Material
Hardened steel (2)
Head height _k_
3.5 mm (2)
Max_ screw_in angle
90 Degree (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
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
Insert nut TIME-SERT®
Triple square bit
Cover cap
Road marker
Welder's hammer
Round file
Popular tags
construction
offer
set
triple
vacuum
Spacing assembly screw
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
0234563100
JAMO® spacing assembly screw wood-concrete Spacing assembly screw for wood/concrete
JAMO wood/concrete steel galvanised AW SCR-CS-WO/CONC-AW30-(A3K)-6X100 JAMO
€0.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0234563120
JAMO® spacing assembly screw wood-concrete Spacing assembly screw for wood/concrete
JAMO wood/concrete steel galvanised AW SCR-CS-WO/CONC-AW30-(A3K)-6X120 JAMO
€1.03 inc. VAT