Close
Filters
Search

JOGGER S1P SAFETY SHOE

Article No. M316031041
Low-cut safety shoes, S1P Jogger SHOE JOGGER S1P GREY 41 MODYF
€103.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Casual, ultra-light S1P shoes that are extremely comfortable to wear and offer first class temperature regulation. Ideal for indoor use.
  • Breathable suede, padded leather tongue
  • Microfibre lining, cushioning insoles
  • Steel protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU/RPU outer sole, standard width 10.5
  • Spare pair of shoelaces
  • Approx. 550 g per shoe in size 42
Casual, ultra-light S1P shoes that are extremely comfortable to wear and offer first class temperature regulation. Ideal for indoor use.
  • Breathable suede, padded leather tongue
  • Microfibre lining, cushioning insoles
  • Steel protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU/RPU outer sole, standard width 10.5
  • Spare pair of shoelaces
  • Approx. 550 g per shoe in size 42
Products specifications
Colour Grey
Size 41
Material of shoes upper Suede
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Grey
Size 41
Material of shoes upper Suede
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close