Wood connectors
>
Wood connector
>
Joist hanger
>
Joist hanger two-part
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Number of D 11 mm holes in subcarrier nJ _ main carrier nH
0 + 4 PCS (1)
Depth of underside
80 mm (1)
Material standard
DIN EN 10326:2004 (1)
Material designation
S250GD (1)
Width of wing on nut
42 mm (1)
Depth of upper side
42 mm (1)
Number of D 5 mm holes in subcarrier nJ _ main carrier nH
8 + 14 PCS (1)
Surface
Galvanised (1)
Thickness
2 mm (1)
Approval
ETA-09/0021 (1)
Width x height
30 x 100 mm (1)
Number of pieces
2 PCS (1)
Material
Steel (1)
Weight
298 g (1)
Packaging Unit
1 (1)
25 (1)
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
Shank brush/paint brush
Silicone acetate
MEDIUM LOAD A2 ANCHORS
Hexagonal nut, low profile
Slotted screwdriver
Hexagonal nut, low profile
Popular tags
construction
offer
set
triple
vacuum
Joist hanger two-part
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
0681030100
Joist hanger 2.0 mm
Joist hanger two-part JOISTHNG-2PCS-30X100X2,0
€2.71 inc. VAT