Close
Filters
Search

Joist hanger 2.0 mm

Article No. 0681110160
Joist hanger one-part, angled inwards JOISTHNG-(INTCRANKED)-120X160X2,0
€2.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
One-piece joist hanger with inner wings for connecting beams to posts in visible areas. Suitable for wood/wood, wood/concrete or wood/steel connections.
  • Beams under uniaxial load can be connected to posts of the same width
  • Wings angled inwards
  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004
  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Notice

Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.

The respective basic conditions of the applicable anchor approval must be observed.

Available work documents:

Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Proof of Performance

European Technical Approval ETA–09/0021

Subject to technical changes!

One-piece joist hanger with inner wings for connecting beams to posts in visible areas. Suitable for wood/wood, wood/concrete or wood/steel connections.
  • Beams under uniaxial load can be connected to posts of the same width
  • Wings angled inwards
  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004
  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Notice

Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.

The respective basic conditions of the applicable anchor approval must be observed.

Available work documents:

Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Proof of Performance

European Technical Approval ETA–09/0021

Subject to technical changes!

Application area

Load-bearing connections of timber joists to wood, concrete or steel in visible areas

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0 x 40 to 100 mm.

  • ASSY 3.0 Combi in line with ETA 11/0190: d = 10, 12 mm.

  • Bolts according to manufacturers' specifications: d = 10, 12 mm.

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Products specifications
Width x height 120 x 160 mm
Thickness 2 mm
Number of D 5 mm holes in subcarrier nJ + main carrier nH 16 + 26 PCS
Number of D 13 mm holes in subcarrier nJ/main carrier nH 0 + 4 PCS
Weight 518 g
Approval ETA-09/0021
Material Steel
Material designation S250GD
Material standard DIN EN 10326:2004
Surface Galvanised
Number of pieces 1 PCS
Width of wing on nut 34 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Products specifications
Width x height 120 x 160 mm
Thickness 2 mm
Number of D 5 mm holes in subcarrier nJ + main carrier nH 16 + 26 PCS
Number of D 13 mm holes in subcarrier nJ/main carrier nH 0 + 4 PCS
Weight 518 g
Approval ETA-09/0021
Material Steel
Material designation S250GD
Material standard DIN EN 10326:2004
Surface Galvanised
Number of pieces 1 PCS
Width of wing on nut 34 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Close