Wood connectors
>
Wood connector
>
Joist hanger
>
Joist hanger one-part, angled inwards
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Depth of underside
80 mm (2)
Material standard
DIN EN 10326:2004 (2)
Material designation
S250GD (2)
Width of wing on nut
34 mm (2)
Depth of upper side
42 mm (2)
Number of D 5 mm holes in subcarrier nJ _ main carrier nH
12 + 22 PCS (1)
16 + 26 PCS (1)
Surface
Galvanised (2)
Thickness
2 mm (2)
Approval
ETA-09/0021 (2)
Number of D 13 mm holes in subcarrier nJ_main carrier nH
0 + 4 PCS (2)
Width x height
100 x 140 mm (1)
120 x 160 mm (1)
Number of pieces
1 PCS (2)
Material
Steel (2)
Weight
1416 g (1)
518 g (1)
Packaging Unit
1 (2)
25 (2)
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
Combination pliers DIN ISO 5746
Heat-shrink solder butt connector
Pipe cable lug with inspection hole
Countersunk tapping screw shape C with H recessed head
Countersunk tapping screw shape C with H recessed head
Side cutters DIN ISO 5749
Popular tags
construction
offer
set
triple
vacuum
Joist hanger one-part, angled inwards
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
0681109140
Joist hanger 2.0 mm
Joist hanger one-part, angled inwards JOISTHNG-(INTCRANKED)-100X140X2,0
€3.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0681110160
Joist hanger 2.0 mm
Joist hanger one-part, angled inwards JOISTHNG-(INTCRANKED)-120X160X2,0
€2.60 inc. VAT