Close
Filters
Search

Knee pads

Article No. M032004999
Kneeler Modyf PRO KNEE CUSHIONS EN 14404 ANTHRACITE MODYF
€21.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The practical knee pads offer maximum comfort during all kneeling tasks. Long-life, high-quality material ensures durability.
  • Very light and durable material
  • Maximum cushioning comfort
  • Dimensions: 250 x 150 x 20 mm
  • Developed in accordance with DIN EN ISO 14404: Type 2
The practical knee pads offer maximum comfort during all kneeling tasks. Long-life, high-quality material ensures durability.
  • Very light and durable material
  • Maximum cushioning comfort
  • Dimensions: 250 x 150 x 20 mm
  • Developed in accordance with DIN EN ISO 14404: Type 2
Products specifications
Colour Anthracite
Length 250 mm
Width 150 mm
Height 1320 mm
Size One size
Material 100% special polyethylene foam
EN standard 14404
Weight per pair 76 g
Care instruction Do not bleach<br>Do not wash<br>Do not iron<br>Do not dry-clean<br>Do not dry in drum dryer
Number of pieces 1 Pair

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Anthracite
Length 250 mm
Width 150 mm
Height 1320 mm
Size One size
Material 100% special polyethylene foam
EN standard 14404
Weight per pair 76 g
Care instruction Do not bleach<br>Do not wash<br>Do not iron<br>Do not dry-clean<br>Do not dry in drum dryer
Number of pieces 1 Pair
Close