Close
Filters
Search

Knurled nut, high profile

Article No. 031218
DIN 466 galvanised steel 5 NUT-KNRL-DIN466-5-(A2K)-M8
€1.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 466, steel 5, galvanised blue passivated (A2K)
DIN 466, steel 5, galvanised blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 18 mm
Outer diameter (dk) 30 mm
Head height (k1) 6 mm
Material Steel
Property class GR5
Surface Galvanised
Form High
DIN 466
Thread type Metric thread
Outer diameter 2 (d2) 16 mm
Nominal diameter 8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 18 mm
Outer diameter (dk) 30 mm
Head height (k1) 6 mm
Material Steel
Property class GR5
Surface Galvanised
Form High
DIN 466
Thread type Metric thread
Outer diameter 2 (d2) 16 mm
Nominal diameter 8 mm
Close