Nuts
>
Knurled nuts
Knurled nuts
Knurled nut, high profile
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Property class
GR5 (1)
Thread type
Metric thread (1)
Thread type x nominal diameter _D_
M8 (1)
Surface
Galvanised (1)
DIN
466 (1)
Nominal diameter
8 mm (1)
Form
High (1)
Outer diameter 2 _d2_
16 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
100 (1)
50 (1)
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
Threaded pin
Threaded pin
Threaded rod
Threaded rod
Ring nut
Daisy disc
Popular tags
construction
offer
set
triple
vacuum
Knurled nuts
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
031218
Knurled nut, high profile
DIN 466 galvanised steel 5 NUT-KNRL-DIN466-5-(A2K)-M8
€1.71 inc. VAT