Close
Filters
Search

Laser distance meter WDM 2-18

Article No. 5709300522
Laser distance meter WDM 2-18 LASRDISTM-(WDM 2-18)
€196.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Handy, precise laser distance meter for measuring lengths and calculating surfaces.

Easy and quick working

Extremely lightweight and practical device

Highly robust

Generously sized soft elements

Accurate measurement of distance by just one person

Measuring range 0.20-50 m

Excellent reading

Illuminated 3-line display

Functions

Area, volume, continuous measurement, addition and subtraction

Scope of delivery

WDM2-18 laser rangefinder, 2 x 1.5V AAA batteries, protective textile pouch, operating instructions on CD, quick start guide, safety instruction manual

Handy, precise laser distance meter for measuring lengths and calculating surfaces.

Easy and quick working

Extremely lightweight and practical device

Highly robust

Generously sized soft elements

Accurate measurement of distance by just one person

Measuring range 0.20-50 m

Excellent reading

Illuminated 3-line display

Functions

Area, volume, continuous measurement, addition and subtraction

Scope of delivery

WDM2-18 laser rangefinder, 2 x 1.5V AAA batteries, protective textile pouch, operating instructions on CD, quick start guide, safety instruction manual

Products specifications
Max. length measuring range 50 m
Rechargeable battery/battery life Up to 10000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery Alkali
Length 116.5 mm
Width 52 mm
Height 26 mm
Min./max. temperature conditions -10 to 50 °C
IP protection class IP 54
Error of measurement for length (+/-) +/- 1.5 mm
Laser category 2
Products specifications
Max. length measuring range 50 m
Rechargeable battery/battery life Up to 10000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery Alkali
Length 116.5 mm
Width 52 mm
Height 26 mm
Min./max. temperature conditions -10 to 50 °C
IP protection class IP 54
Error of measurement for length (+/-) +/- 1.5 mm
Laser category 2
Close