Measuring tools
>
Length measuring tools, laser technology
>
Laser distance meter
Laser distance meter
Laser distance meter WDM 2-18
Laser distance meter WDM 3-19
Laser rangefinder WDM 6-22
Laser distance meter WDM 9-24
Refine
Load more results...
×
Price Range
Min:€166.00 inc. VAT
Max:€645.00 inc. VAT
Width
52 mm (1)
53 mm (1)
55 mm (1)
68 mm (1)
Height
26 mm (3)
28 mm (1)
IP protection class
IP 54 (3)
IP 65 (1)
Category
Top Seller (1)
Laser category
2 (3)
2 (1)
Type of rechargeable battery_battery
Alkali (3)
Lithium polymer (1)
Max_ length measuring range
100 m (1)
150 m (1)
250 m (1)
50 m (1)
Length
116 mm (1)
116.5 mm (1)
131 mm (1)
154 mm (1)
Min__max_ temperature conditions
-10 to 50 °C (3)
10 to 50 °C (1)
Number of rechargeable batteries_batteries
2 PCS (3)
1 PCS (1)
Error of measurement for length _____
+/- 1 mm (2)
+/- 1.5 mm (2)
Rechargeable battery_battery life
Up to 10000 measurements (2)
5000 measurements (1)
Packaging Unit
1 (4)
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
Plastic angle connector
ELMO® clip
1/4" socket wrench insert
Lock washer
1/2" socket wrench insert
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Laser distance meter
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
5709300516
Laser range finder WDM 6-22
Laser rangefinder WDM 6-22 LASRDISTMETER-(WDM 6-22)
€448.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300522
Laser distance meter WDM 2-18
Laser distance meter WDM 2-18 LASRDISTM-(WDM 2-18)
€196.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300523
Laser distance meter WDM 3-19
Laser distance meter WDM 3-19 LASRDISTM-(WDM 3-19)
€264.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300517
WDM 9-24 laser distance meter
Laser distance meter WDM 9-24 LASRDISTM-(WDM9-24)
€761.10 inc. VAT