Close
Filters
Search

Laser distance meter WDM 3-19

Article No. 5709300523
Laser distance meter WDM 3-19 LASRDISTM-(WDM 3-19)
€264.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Handy, lightweight and very precise distance meter for measuring lengths and calculating areas

Measuring accuracy +/- 1.5 mm over the complete measuring range of 0.2-100 metres

Easy readability

Large, illuminated 3-line display

Shock protection

Extra-thick soft elements

Detects correct measuring position

Fold-out measuring flap

Data and images can be transmitted to a tablet or smartphone using the Android/iOS app

Bluetooth smart function

Automatic end detection

No time-consuming pre-setting necessary

Scope of delivery:

  • 2 x 1.5 V AAA batteries
  • Textile protective case
  • Operating instructions on CD
Notice

The WDM 3-19 meets the new ISO standard 1633-1.

Handy, lightweight and very precise distance meter for measuring lengths and calculating areas

Measuring accuracy +/- 1.5 mm over the complete measuring range of 0.2-100 metres

Easy readability

Large, illuminated 3-line display

Shock protection

Extra-thick soft elements

Detects correct measuring position

Fold-out measuring flap

Data and images can be transmitted to a tablet or smartphone using the Android/iOS app

Bluetooth smart function

Automatic end detection

No time-consuming pre-setting necessary

Scope of delivery:

  • 2 x 1.5 V AAA batteries
  • Textile protective case
  • Operating instructions on CD
Notice

The WDM 3-19 meets the new ISO standard 1633-1.

Products specifications
Max. length measuring range 100 m
Rechargeable battery/battery life Up to 10000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery Alkali
Length 116 mm
Width 53 mm
Height 26 mm
Min./max. temperature conditions -10 to 50 °C
IP protection class IP 54
Error of measurement for length (+/-) +/- 1.5 mm
Laser category 2
Products specifications
Max. length measuring range 100 m
Rechargeable battery/battery life Up to 10000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery Alkali
Length 116 mm
Width 53 mm
Height 26 mm
Min./max. temperature conditions -10 to 50 °C
IP protection class IP 54
Error of measurement for length (+/-) +/- 1.5 mm
Laser category 2
Close