Close
Filters
Search

Laser range finder WDM 8-14

Article No. 5709300515
Laser distance meter WDM 8-14 LASRDISTM-(WDM 8-14)
€708.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Highly-precise distance measuring unit according to ISO standard 16331-1

Highly-precise measurements, even in direct sunlight

Integrated colour camera allows digital target tracking.

Sighted target can easily be enlarged

View finder with 4x zoom

Numerous indirect measuring options and spirit levels

360° inclinometer

Protects against dust and splash water

IP 54 degree of protection

Functions

  • Minimum/maximum measurement
  • Area/volume
  • Triangle/solid angle
  • Trapezoidal measurement
  • Pythagorean theorem
  • Tracking/inclination
  • Height profile measurement
  • Delimiting function
  • Addition/subtraction
  • Pocket calculator

Scope of delivery

1x WDM 8-14 laser rangefinder, belt holster, operating instructions on CD, quick instruction

Notice

Data transmission to iPhone and iPad

The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.

Highly-precise distance measuring unit according to ISO standard 16331-1

Highly-precise measurements, even in direct sunlight

Integrated colour camera allows digital target tracking.

Sighted target can easily be enlarged

View finder with 4x zoom

Numerous indirect measuring options and spirit levels

360° inclinometer

Protects against dust and splash water

IP 54 degree of protection

Functions

  • Minimum/maximum measurement
  • Area/volume
  • Triangle/solid angle
  • Trapezoidal measurement
  • Pythagorean theorem
  • Tracking/inclination
  • Height profile measurement
  • Delimiting function
  • Addition/subtraction
  • Pocket calculator

Scope of delivery

1x WDM 8-14 laser rangefinder, belt holster, operating instructions on CD, quick instruction

Notice

Data transmission to iPhone and iPad

The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.

Products specifications
Max. length measuring range 200 m
Rechargeable battery/battery life up to 5000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery NiCd
Measuring accuracy (per length) 1 mm/m
Length 143 mm
Width 58 mm
Height 29 mm
Min./max. temperature conditions -10 to 50 °C
Laser wavelength 635 nm
IP protection class IP 54

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. length measuring range 200 m
Rechargeable battery/battery life up to 5000 measurements
Number of rechargeable batteries/batteries 2 PCS
Type of rechargeable battery/battery NiCd
Measuring accuracy (per length) 1 mm/m
Length 143 mm
Width 58 mm
Height 29 mm
Min./max. temperature conditions -10 to 50 °C
Laser wavelength 635 nm
IP protection class IP 54
Related Product
Close