Close
Search

Laser receiver LR5-14

Article No. 5709300451
Laser receiver for rotation laser LR5-14 LASRRECV-(LR5-14)
€566.40 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
High-quality laser receiver with millimetre indicator for rotation laser including holder for measuring rod.

Suitable for any construction site

600 m work area

Setting of pitches

Controls the RL5-14 via radio communication

Complete protection against dirt and water

IP 67

Rapid detection of laser beam

Large reception window

Simple reading of values

2 LCD displays on front and back

5 sensitivity levels

Levelling instrument as alignment tool

Receiver holder for application with a rod

3 acoustic signal levels

Notice

Batteries not included

High-quality laser receiver with millimetre indicator for rotation laser including holder for measuring rod.

Suitable for any construction site

600 m work area

Setting of pitches

Controls the RL5-14 via radio communication

Complete protection against dirt and water

IP 67

Rapid detection of laser beam

Large reception window

Simple reading of values

2 LCD displays on front and back

5 sensitivity levels

Levelling instrument as alignment tool

Receiver holder for application with a rod

3 acoustic signal levels

Notice

Batteries not included

Products specifications
Reception range 120 mm
Display LED/LCD
IP protection class IP 67
Rechargeable battery/battery life 50 hours
Type of rechargeable battery/battery AlMn
Min./max. temperature conditions -20 to 50 °C
Min./max. storage temperature -40 to 70 °C
Rechargeable battery/battery designation 1.5 V Mignon AA
Number of rechargeable batteries/batteries 2 PCS
Close