Measuring tools
>
Laser technology, accessories
Laser technology, accessories
Laser goggles
Laser receiver
Tripod Laser Technology
Refine
Load more results...
×
Price Range
Min:€48.00 inc. VAT
Max:€480.00 inc. VAT
Reception range
120 mm (1)
IP protection class
IP 67 (2)
Type of rechargeable battery_battery
AlMn (1)
AlMn (1)
Min__max_ temperature conditions
-10 to +50 °C (1)
-20 to 50 °C (1)
Number of rechargeable batteries_batteries
1 PCS (1)
2 PCS (1)
Display
3 LEDs (1)
LED/LCD (1)
Min__max_ storage temperature
-10 to +50 °C (1)
-40 to 70 °C (1)
Length reception field
90 mm (1)
Battery designation
1.2 V Mignon AA (1)
Rechargeable battery_battery designation
1.5 V Mignon AA (1)
Rechargeable battery_battery life
50 hours (2)
Packaging Unit
1 (4)
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
Hexagon nut
Centre drill bit
SHOE LACES
Halogen bulb
Square weld nuts
Square weld nuts
Popular tags
construction
offer
set
triple
vacuum
Laser technology, accessories
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
071582310
Laser goggles
Laser goggles LASRGOGL-UNI
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300451
Laser receiver LR5-14
Laser receiver for rotation laser LR5-14 LASRRECV-(LR5-14)
€566.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300454
Laser receiver Universal LRU 22
UNIVERSAL-LASRRECEIVER-LRU22
€435.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714649212
Elevator tripod, 1/4 inch for laser rangefinders
TRIPOD-LT-PHOTO-1/4IN Art.-no. 0714649212 | EAN 4099618046841
€163.14 inc. VAT