Close
Filters
Search

Latex and neoprene chemical protective glove

Article No. 089943582
Chemical protective glove, chloroprene/latex PROTGLOV-CHEM-NEOPRENE/LATEX-SZ9
€6.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Cotton flocking on the inside
  • 100% waterproof
  • Excellent grip thanks to diamond profile on palms and fingertips
  • Food safety tested
Cotton flocking on the inside
  • 100% waterproof
  • Excellent grip thanks to diamond profile on palms and fingertips
  • Food safety tested
Application area
  • Industrial maintenance and cleaning tasks

  • Handling pesticides and agricultural chemicals

  • Cleaning and handling tasks in the foodstuffs industry

  • Construction chemicals used for sealing, bonding, cleaning and joining

  • Can also be used as tiling gloves for interior renovations
Products specifications
Size 9
Material Chloroprene latex
Interior finish Flocklined
EN standard 388<br>374<br>420
Category III
Length 320 mm
Material thickness 0.67 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Blue<br>Yellow
Products specifications
Size 9
Material Chloroprene latex
Interior finish Flocklined
EN standard 388<br>374<br>420
Category III
Length 320 mm
Material thickness 0.67 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Blue<br>Yellow
Close