Close
Filters
Search

LED Round Lamp RL 1600lm

Article No. 981127079
LED-LAMP-1600LM-1P65-WHITE LED ROUND LAMP RL 1600 1600lm , IP65, WHITE
€13.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

LED ROUND LAMP RL 1600 1600lm , IP65, WHITE

 

Compact LED oval lamp made of plastic with a translucent cover.

Suitabel for mounting on either walls or ceilings.

User-friendly assembly thanks to external, water-tight connection terminal.

LEDs have a very long lifespan, are shock-proof and maintenance-free.

In colourful display-packing.

 

LED ROUND LAMP RL 1600 1600lm , IP65, WHITE

 

Compact LED oval lamp made of plastic with a translucent cover.

Suitabel for mounting on either walls or ceilings.

User-friendly assembly thanks to external, water-tight connection terminal.

LEDs have a very long lifespan, are shock-proof and maintenance-free.

In colourful display-packing.

 

Products specifications
Luminous flux 1600lm
IP protection class IP 65
Min./max. nominal voltage 230 - 250 V~
Colour temperature 4000 K

Datasheet

Products specifications
Luminous flux 1600lm
IP protection class IP 65
Min./max. nominal voltage 230 - 250 V~
Colour temperature 4000 K
Close