Close
Filters
Search

Light metal spirit level construction

Article No. 0714644438
Light-metal spirit level construction LEVL-LMET-CONSTRUCTION-80
€23.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight design

Excellent readability and long service life

  • Acrylic glass level block with permanently printed marking lines in the bubble

No liquid discolouration, maximum precision with fluctuating temperatures

  • Fluorescent bubble liquid, highly resistant to UV radiation

Very easy to clean

  • Very smooth surface due to fine powder coating in silver

Robust design with high measurement accuracy

  • The shock-resistant end caps protect the spirit level profile from deforming
  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Lightweight design

Excellent readability and long service life

  • Acrylic glass level block with permanently printed marking lines in the bubble

No liquid discolouration, maximum precision with fluctuating temperatures

  • Fluorescent bubble liquid, highly resistant to UV radiation

Very easy to clean

  • Very smooth surface due to fine powder coating in silver

Robust design with high measurement accuracy

  • The shock-resistant end caps protect the spirit level profile from deforming
  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Products specifications
Length (L) 80 cm
Height (H) 50 mm
Width (B) 20 mm
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Products specifications
Length (L) 80 cm
Height (H) 50 mm
Width (B) 20 mm
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Close