Close
Filters
Search

Light metal spirit level construction

Article No. 0714644434
Light-metal spirit level construction LEVL-LMET-CONSTRUCTION-40 Art.-no. 0714644434 | EAN 4065746325363
€16.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight design

Excellent readability and long service life

  • Acrylic glass level block with permanently printed marking lines in the bubble

No liquid discolouration, maximum precision with fluctuating temperatures

  • Fluorescent bubble liquid, highly resistant to UV radiation

Very easy to clean

  • Very smooth surface due to fine powder coating in silver

Robust design with high measurement accuracy

  • The shock-resistant end caps protect the spirit level profile from deforming
  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Lightweight design

Excellent readability and long service life

  • Acrylic glass level block with permanently printed marking lines in the bubble

No liquid discolouration, maximum precision with fluctuating temperatures

  • Fluorescent bubble liquid, highly resistant to UV radiation

Very easy to clean

  • Very smooth surface due to fine powder coating in silver

Robust design with high measurement accuracy

  • The shock-resistant end caps protect the spirit level profile from deforming
  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Products specifications
Length (L) 40 cm
Length (L) 40 cm
Length (L) 40 cm
Height (H) 50 mm
Height (H) 50 mm
Height (H) 50 mm
Width (B) 20 mm
Width (B) 20 mm
Width (B) 20 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy 0.029 degree
Products specifications
Length (L) 40 cm
Length (L) 40 cm
Length (L) 40 cm
Height (H) 50 mm
Height (H) 50 mm
Height (H) 50 mm
Width (B) 20 mm
Width (B) 20 mm
Width (B) 20 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy 0.029 degree
Close