Close
Filters
Search

Linch pin

Article No. 047211
Stahl yellow galvanised FLDPINLOK-(A2C)-D11MM
€1.71 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Yellow galvanised (A2C)
Yellow galvanised (A2C)
Products specifications
Nominal diameter (d1) 11 mm
Internal diameter (d2) 41 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 11 mm
Internal diameter (d2) 41 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472
Close