Close
Filters
Search

Linch pin

Article No. 047245
Stahl yellow galvanised FLDPINLOK-(A2C)-D4,5X42MM
€0.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Yellow galvanised (A2C)
Yellow galvanised (A2C)
Products specifications
Nominal diameter (d1) 4.5 mm
Internal diameter (d2) 34 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.5 mm
Internal diameter (d2) 34 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472
Close