Close
Filters
Search

Linch pin

Article No. 04726
Stahl yellow galvanised FLDPINLOK-(A2C)-D6X42MM
€0.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Yellow galvanised (A2C)
Yellow galvanised (A2C)
Products specifications
Nominal diameter (d1) 6 mm
Internal diameter (d2) 41 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6 mm
Internal diameter (d2) 41 mm
Length (l1) 42 mm
Material Steel
Surface Yellow galvanised
RoHS-compliant No
Other standard WN 472
Close