Close
Filters
Search

Lock nut

Article No. 031612
DIN 7967 spring steel galvanised NUT-LOK-HEX-DIN7967-SPGST-WS19-(A2K)-M12
€9.09 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 7967 galvanised steel, blue passivated (A2K)
DIN 7967 galvanised steel, blue passivated (A2K)
Products specifications
Height (m1) 4.5 mm
External drive (s1) WS19
DIN 7967
Material Spring steel
Surface Galvanised
Thread type Metric thread
RoHS-compliant Yes
Products specifications
Height (m1) 4.5 mm
External drive (s1) WS19
DIN 7967
Material Spring steel
Surface Galvanised
Thread type Metric thread
RoHS-compliant Yes
Close