Close
Filters
Search

Lock washer

Article No. 044122
DIN 127 steel mechanically galvanised form B RG-SPG-DIN127-B-(MZN)-D22,5
€25.13 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

Products specifications
Suitable for screw thread M22
Internal diameter (d1) 22.5 mm
Outer diameter (d2) 35.9 mm
Height (h1) 8 mm
Thickness (s1) 4 mm
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Form B
Standards DIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M22
Internal diameter (d1) 22.5 mm
Outer diameter (d2) 35.9 mm
Height (h1) 8 mm
Thickness (s1) 4 mm
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Form B
Standards DIN 127
Close