Close
Filters
Search

Lock washer

Article No. 044130
DIN 127 steel mechanically galvanised form B RG-SPG-DIN127-B-(MZN)-D30,5
€64.90 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

Products specifications
Suitable for screw thread M30
Internal diameter (d1) 30.5 mm
Outer diameter (d2) 48.2 mm
Height (h1) 12 mm
Thickness (s1) 0.6 mm
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Form B
Standards DIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M30
Internal diameter (d1) 30.5 mm
Outer diameter (d2) 48.2 mm
Height (h1) 12 mm
Thickness (s1) 0.6 mm
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Form B
Standards DIN 127
Close