Close
Filters
Search

Lock washer

Article No. 0442916
DIN 127 steel mechanically galvanised form B RG-SPG-DIN127-B-(MZN)-9/16ZO
€16.74 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

Products specifications
Suitable for screw thread 9/16 inch
Internal diameter (d1) 9/16 in
Outer diameter (d2) 0.563 cm
Thickness (s1) 3 mm
Material Steel
Surface Mechanically galvanised
Standards DIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread 9/16 inch
Internal diameter (d1) 9/16 in
Outer diameter (d2) 0.563 cm
Thickness (s1) 3 mm
Material Steel
Surface Mechanically galvanised
Standards DIN 127
Close