person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Fasteners
>
Securing elements
>
Securing elements for shafts
>
Lock washer, shaft
>
DIN 6799, st. steel 1.4122
>
Lock washer for shaft
Lock washer for shaft
Lock washer for shaft
Previous
Next
Lock washer for shaft
Article No.
0431015
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D5,0
€9.44 inc. VAT
price per 100 PCS
AVAILABLE
Packaging Unit
*
1
500
1000
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
DIN 6799 stainless steel 1.4122
Specification
Technical Information
DIN 6799 stainless steel 1.4122
Products specifications
Suitable for min./max. shafts
6-8 mm
Suitable for groove diameter
5 mm
Internal diameter (d
1
)
4.11 mm
Outer diameter (d
2
)
11.3 mm
Thickness (s
1
)
0.7 mm
Material
Stainless steel, 1.4122
Surface
Bare
DIN
6799
RoHS-compliant
Yes
Products specifications
Suitable for min./max. shafts
6-8 mm
Suitable for groove diameter
5 mm
Internal diameter (d
1
)
4.11 mm
Outer diameter (d
2
)
11.3 mm
Thickness (s
1
)
0.7 mm
Material
Stainless steel, 1.4122
Surface
Bare
DIN
6799
RoHS-compliant
Yes
Recommended Products
Add to wishlist
Add to compare list
Add to cart
8990321132
ENERGY ABSORBER SAFETY LANYARD
Safety lanyard with energy absorber with 2 anchorage points EN 355
€135.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032713
”Y”- Tape with ERGO SHOCK Absorber
Y-ERGO-SCHOCK
€65.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032715
ERGO SHOCK absorber
ERGO-SHOCK-ABSORBER
€15.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032712
STEEL FLEX “Y” Elastic Tape
STEEL-FLEX-ELASTIC-ABSORB-Y
€86.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032710
STEEL FLEX Elastic Tape
STEEL-FLEX-ELASTIC-ABSORB
€69.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032711
Tape with ERGO SHOCK absorber
ERGO-SHOCK-ABSORBER
€54.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032714
Tape with ERGO SHOCK absorber
ERGO-SHOCK-ABSORBER-CARAB
€41.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032720
WIND anti-fall sliding and positioning device.
WIND-ANTI-FALL-DEVICE
€73.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8990321245
ENERGY ABSORBER SAFETY LANYARD
Safety lanyard with energy absorber EN 355
€115.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899032230
ENERGY ABSORBER SAFETY LANYARD
Safety lanyard with energy absorber EN 355
€88.85 inc. VAT
price per 1 PCS
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close