STEEL FLEX Elastic Tape with absorber and carabiners.
Features:
• 1.50 meter elastic tape with ERGO SHOCK energy absorber, quick-opening automatic steel carabiners and lightweight hook-type aluminum carabiner.
• The elastic tape allows you to avoid tripping, save space...due to the shorter length of the tape when at rest , increasing user comfort.
• ERGO SHOCK energy absorber, energy dissipator in case of falls from height.
• Total length of 1.50 meters (including carabiners). Extended length: 1.80 meters
• Quick-opening automatic steel carabiner with 20mm opening (to attach to the harness).
• Lightweight quick-opening hook-type aluminum carabiner with 60mm opening (to attach to the anchor point).
Details/Application
As an anti-fall lanyard, preventing reaching points where a free fall may occur or as an anti-fall element in the event that it finally occurs.(Minimum ground clearance of 6 meters)