Close
Filters
Search

Lock washer for shafts

Article No. 0490120
DIN 6799 steel plain WSH-LOK-SHFT-DIN6799-D12,0
€17.70 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 6799, steel, plain
DIN 6799, steel, plain
Products specifications
Suitable for min./max. shafts 13-18 mm
Suitable for groove diameter 12 mm
Internal diameter (d1) 10.45 mm
Outer diameter (d2) 23.4 mm
Thickness (s1) 1.3 mm
Material Steel
Surface Bare
Form RA
DIN 6799
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for min./max. shafts 13-18 mm
Suitable for groove diameter 12 mm
Internal diameter (d1) 10.45 mm
Outer diameter (d2) 23.4 mm
Thickness (s1) 1.3 mm
Material Steel
Surface Bare
Form RA
DIN 6799
RoHS-compliant Yes
Close