Close
Filters
Search

Locking pliers with straight jaws

Article No. 07150909
Locking pliers with straight jaws LOKPLRS-(SR-JAW)-L190MM
€35.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Smooth-running release lever with spring mechanism

One-handed operation, pulling instead of pressing.

Jam nut for locking clamping width

Robust nickel coating

Smooth-running release lever with spring mechanism

One-handed operation, pulling instead of pressing.

Jam nut for locking clamping width

Robust nickel coating

Products specifications
Length 190 mm
Min./max. clamping width 0-35 mm
Material Steel
Surface Zinc plated
Product weight (per item) 1357 g

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

 | 

Products specifications
Length 190 mm
Min./max. clamping width 0-35 mm
Material Steel
Surface Zinc plated
Product weight (per item) 1357 g
Close