Close
Filters
Search

Locking pliers with straight jaws

Article No. 07150910
Locking pliers with straight jaws LOKPLRS-(SR-JAW)-ST-225MM
€37.47 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Smooth-running release lever with spring mechanism

One-handed operation, pulling instead of pressing.

Jam nut for locking clamping width

Robust nickel coating

Smooth-running release lever with spring mechanism

One-handed operation, pulling instead of pressing.

Jam nut for locking clamping width

Robust nickel coating

Products specifications
Length 225 mm
Min./max. clamping width 0-38 mm
Material Steel
Surface Zinc plated
Product weight (per item) 513 g

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

 | 

Products specifications
Length 225 mm
Min./max. clamping width 0-38 mm
Material Steel
Surface Zinc plated
Product weight (per item) 513 g
Close