Close
Filters
Search

Low-cut safety shoe S3 Cruise

Article No. M418139047
Safety shoe S3 Cruise SHOES CRUISE S3 BLACK/GREEN 47
€82.21 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight and breathable shoe made from soft microfibre
  • Breathable upper made from very lightweight microfibre
  • Breathable textile lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort with 11
  • Metal-free
  • approx. 480 g / shoe in size 42
Lightweight and breathable shoe made from soft microfibre
  • Breathable upper made from very lightweight microfibre
  • Breathable textile lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort with 11
  • Metal-free
  • approx. 480 g / shoe in size 42
Products specifications
Colour Black, Green
Size 47
Material of shoes upper Water repellent microfiber
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , DGUV 112-191
ISO 20345
Other standard SRC, FO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size UK 12
Products specifications
Colour Black, Green
Size 47
Material of shoes upper Water repellent microfiber
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , DGUV 112-191
ISO 20345
Other standard SRC, FO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size UK 12
Close