Close
Filters
Search

Low-cut safety shoe S3 Cruise

Article No. M418139038
Safety shoe S3 Cruise SHOES CRUISE S3 BLACK/GREEN 38
€82.21 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight and breathable shoe made from soft microfibre
  • Breathable upper made from very lightweight microfibre
  • Breathable textile lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort with 11
  • Metal-free
  • approx. 480 g / shoe in size 42
Lightweight and breathable shoe made from soft microfibre
  • Breathable upper made from very lightweight microfibre
  • Breathable textile lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort with 11
  • Metal-free
  • approx. 480 g / shoe in size 42
Products specifications
Colour Black, Green
Size 38
Material of shoes upper Water repellent microfiber
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , DGUV 112-191
ISO 20345
Other standard SRC, FO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size UK 5
Products specifications
Colour Black, Green
Size 38
Material of shoes upper Water repellent microfiber
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , DGUV 112-191
ISO 20345
Other standard SRC, FO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size UK 5
Close