Close
Filters
Search

Low-cut safety shoes S1P Lina

Article No. M428024037
Low-cut safety shoes S1P Lina ESD SHOE LINA S1P GREY 37 MODYF
€88.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Casual S1P safety shoe for women. Lightweight, flexible, breathable and easy to combine with many colours
  • Suede, fabric
  • Fabric inner lining, heel lining made from abrasion-resistant microfibre
  • Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
  • Rubber outer sole SRC CI HRO, comfort width 11
  • DGUV 112-191/Austrian standard Z1259, metal-free, ES
  • approx. 630 g/shoe in size 42
Casual S1P safety shoe for women. Lightweight, flexible, breathable and easy to combine with many colours
  • Suede, fabric
  • Fabric inner lining, heel lining made from abrasion-resistant microfibre
  • Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
  • Rubber outer sole SRC CI HRO, comfort width 11
  • DGUV 112-191/Austrian standard Z1259, metal-free, ES
  • approx. 630 g/shoe in size 42
Products specifications
Colour Grey
Size 37
Material of shoes upper Suede
Safety Category S1P
Standards DGUV 112-191 , ESD , SRC , HRO , CI
Other standard DGUV 112-191<br>ESD<br>SRC<br>HRO<br>CI
Foot width 11 (comfort width safety shoes)
Material protective toe cap Fiberglass
Products specifications
Colour Grey
Size 37
Material of shoes upper Suede
Safety Category S1P
Standards DGUV 112-191 , ESD , SRC , HRO , CI
Other standard DGUV 112-191<br>ESD<br>SRC<br>HRO<br>CI
Foot width 11 (comfort width safety shoes)
Material protective toe cap Fiberglass
Close