Close
Filters
Search

LUKIDA safety goggles

Article No. 0899102414
Safety goggles LUKIDA SAFEGOGL-LUKIDA-BLUE-MIRROR Art.-no. 0899102414 | EAN 4068362184321
€28.38 inc. VAT price per 1 PCS
*
+ -
Frameless design, soft material - fits perfectly and provides reliable protection
  • Frameless design for an ultra-lightweight feel and clear field of vision, combines style and function
  • Soft nose section can be gently adjusted to provide a non-slip hold, even when moving
  • The flexible, soft arms are hardly noticeable and do not cause pressure even after several hours of wear
  • Includes a microfibre bag to protect against scratches and dust, ideal for travelling or safe storage
 
Frameless design, soft material - fits perfectly and provides reliable protection
  • Frameless design for an ultra-lightweight feel and clear field of vision, combines style and function
  • Soft nose section can be gently adjusted to provide a non-slip hold, even when moving
  • The flexible, soft arms are hardly noticeable and do not cause pressure even after several hours of wear
  • Includes a microfibre bag to protect against scratches and dust, ideal for travelling or safe storage
 
Products specifications
Colour of safety lens Multicolour gradient tint with blue mirror effect
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 16321-1
Mechanical strength C (45 m/s) in accordance with ISO 16321-1
Marking of safety lens W G3 CT 1 N CE
Product weight (per item) 27.200 g
Coating protective pane Fog-free outside, Fog free inside
Products specifications
Colour of safety lens Multicolour gradient tint with blue mirror effect
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 16321-1
Mechanical strength C (45 m/s) in accordance with ISO 16321-1
Marking of safety lens W G3 CT 1 N CE
Product weight (per item) 27.200 g
Coating protective pane Fog-free outside, Fog free inside
Close