Close
Filters
Search

M6 pin BFB 6

Article No. 0864121632
Stud M6 for concrete BFB 6 STUD-CONC-BFB6-LT16-LS32-M6
€0.51 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For concrete
Notice

Please observe the corresponding device category when selecting your fasteners.

Practical tip:

To prevent the connection between the stud and attachment surface from being overloaded by torsional forces, it is necessary to tighten the corresponding nut thread with a torque wrench.

Recommended tightening torques: M6 / M8

Concrete surfaces: 4 Nm / 6 Nm

Steel surfaces: 6 Nm / 8 Nm

All studs are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

For concrete
Notice

Please observe the corresponding device category when selecting your fasteners.

Practical tip:

To prevent the connection between the stud and attachment surface from being overloaded by torsional forces, it is necessary to tighten the corresponding nut thread with a torque wrench.

Recommended tightening torques: M6 / M8

Concrete surfaces: 4 Nm / 6 Nm

Steel surfaces: 6 Nm / 8 Nm

All studs are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Products specifications
Thread length (metric thread) (LG) 10 mm
Thread type x nominal diameter M6
Shaft length (Ls) 29 mm
Shaft diameter 3.7 mm
Suitable for device type Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Surface Galvanised
Thread type Metric thread
Nominal diameter 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread length (metric thread) (LG) 10 mm
Thread type x nominal diameter M6
Shaft length (Ls) 29 mm
Shaft diameter 3.7 mm
Suitable for device type Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Surface Galvanised
Thread type Metric thread
Nominal diameter 6 mm
Close