Pin driver technology, accessories
>
Stud bolt, concrete pin driver
Stud bolt, concrete pin driver
Stud M8 for concrete BFB 8
Stud M6 for concrete BFB 6
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thread type
Metric thread (2)
Surface
Galvanised (2)
Shaft diameter
3.7 mm (1)
4 mm (1)
Shaft length _Ls_
27 mm (1)
29 mm (1)
Thread length _metric thread_ _LG_
10 mm (1)
12 mm (1)
Nominal diameter
6 mm (1)
8 mm (1)
Thread type x nominal diameter
M6 (1)
M8 (1)
Suitable for device type
Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 (2)
Packaging Unit
1 (2)
100 (2)
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
1C epoxy primer
Hose clamp
Hexagon Socket Head Cap Screw
PVC - POLYESTER RAINCOATS
PVC - POLYESTER RAINSUITS
PVC - POLYESTER RAINCOATS
Popular tags
construction
offer
set
triple
vacuum
Stud bolt, concrete pin driver
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
0864081527
M8 stud BFB 8
Stud M8 for concrete BFB 8 STUD-CONC-BFB8-LT15-LS27-M8
€59.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0864121632
M6 pin BFB 6
Stud M6 for concrete BFB 6 STUD-CONC-BFB6-LT16-LS32-M6
€0.51 inc. VAT