Close
Filters
Search

Malleable cast iron screw clamp with protective cap

Article No. 0714672100
Malleable iron screw clamp with protective caps SCRCLMP-TG-1000X175MM
€87.91 inc. VAT
AVAILABLE
*
+ -
For rigid, non-elastic, secure clamping

Fixed and sliding bars in high-quality, powder-coated malleable cast iron

High stability and improved corrosion protection

Movable, cold-extruded pressure plate, galvanised

Slip prevention: if the clamp tilts, a set screw engages in the track guide

Maximum safety No slipping or loosening

Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised

High stability and good corrosion protection

Spindle with trapezoidal thread, rolled and strain-hardened

Extremely wear-resistant and very smooth running

For rigid, non-elastic, secure clamping

Fixed and sliding bars in high-quality, powder-coated malleable cast iron

High stability and improved corrosion protection

Movable, cold-extruded pressure plate, galvanised

Slip prevention: if the clamp tilts, a set screw engages in the track guide

Maximum safety No slipping or loosening

Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised

High stability and good corrosion protection

Spindle with trapezoidal thread, rolled and strain-hardened

Extremely wear-resistant and very smooth running

Products specifications
Max. clamping width 1000 mm
Overhang (L1) 175 mm
Profile width (B) 32 mm
Profile thickness (L2) 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Max. clamping width 1000 mm
Overhang (L1) 175 mm
Profile width (B) 32 mm
Profile thickness (L2) 10 mm
Close