Clamping tools
Clamping tools
Clamps
Vices
Refine
Load more results...
×
Price Range
Min:€18.00 inc. VAT
Max:€132.00 inc. VAT
Width _B2_
150 mm (1)
Max_ clamping width _A max_
85 mm (1)
Length
360 mm (1)
Min__max_ spreading height
10-21 mm (1)
Surface
Zinc plated (1)
Overhang
110 mm (1)
Max_ external clamping width _L1 max__
450 mm (1)
Profile width _B_
32 mm (1)
Max_ internal clamping width _L max__
685 mm (1)
Height _H1_
65 mm (1)
Min__max_ length _L1_
275-350 mm (1)
Tension force
3000 N (1)
Overhang _L1_
175 mm (1)
Overhang _L2_
90 mm (1)
Clamping depth _H2_
30 mm (1)
Max_ clamping width
1000 mm (1)
Profile thickness _L2_
10 mm (1)
Max_ external clamping width
600 mm (1)
Spreading range
21 mm (1)
Opening angle _α_
93 Degree (1)
Thumbscrew size
M6 x 44 mm (1)
Material of handle
1-component plastic (1)
Tension force _F1_
1500 N (1)
Material
Steel (1)
Product weight _per item_
239 g (1)
Width of clamping jaw _B1_
100 mm (1)
Profile thickness
6 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
10 (1)
2 (1)
5 (1)
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
O-Ring
O-Ring
O-Ring
Reducing nipple
Horizontal cable guide
Nail puller With hexagon shank
Popular tags
construction
offer
set
triple
vacuum
Clamping tools
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
071467105
Machine vice
Machine vice MAVCE-100MM-5KG
€155.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071467715
Horizontal clamp Basic With horizontal base and oil-resistant plastic handle
Horizontal clamp Basic QCKCLMP-HORIZONTAL-(0,0-5,0)-L174MM
€36.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714669450
One-handed clamp STRONG (Set of 2 Clamps)
One-handed clamp STRONG QCKCLMP-450MM
€69.28 inc. VAT
price per 1 SET
€83.13 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071567120
Window installation tool set
Mounting clamp for window WNDWCLMP-ASSEMBLY-120MM
€70.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07156725
Wood clamp
Wooden cam clamp CLMP-WOSCR-SPNW600MM
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714672100
Malleable cast iron screw clamp with protective cap
Malleable iron screw clamp with protective caps SCRCLMP-TG-1000X175MM
€87.91 inc. VAT