Close
Filters
Search

Manual screw tap set HSS, DIN 352

Article No. 06395
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M5-3PCS
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13
Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M5 x 0.8
Length 350 mm
Thread length (metric thread) 16 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M5 x 0.8
Length 350 mm
Thread length (metric thread) 16 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352
Close