Close
Filters
Search

Manual screw tap set HSS, DIN 352

Article No. 063914
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M14-3PCS
€21.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13
Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M14 x 2
Length 80 mm
Thread length (metric thread) 30 mm
Shaft diameter 11 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M14 x 2
Length 80 mm
Thread length (metric thread) 30 mm
Shaft diameter 11 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352
Close