Close
Filters
Search

Hand tap set HSS, DIN 352 3 pieces

Article No. 063920
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M20-3PCS Art.-no. 063920 | EAN 4011231531627
€60.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Products specifications
Number of pieces in assortment/set 3 PCS
Type description Hand tap set
Standards DIN 352
Thread type x nominal diameter M20
Pitch 2.5 mm
Length 95 mm
Thread length (metric thread) 34 mm
Shank diameter 16 mm
Size of square 12 mm
Core hole diameter 17.5 mm
Material HSS
Products specifications
Number of pieces in assortment/set 3 PCS
Type description Hand tap set
Standards DIN 352
Thread type x nominal diameter M20
Pitch 2.5 mm
Length 95 mm
Thread length (metric thread) 34 mm
Shank diameter 16 mm
Size of square 12 mm
Core hole diameter 17.5 mm
Material HSS
Related Product
Close