Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 352

Article No. 064014
Hand screw tap HSS DIN 352 taper HNDTAP-TAP-DIN352-HSS-M4
€5.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO thread according to DIN 13
For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M4 x 0.7
Pitch 0.7 mm
Length 45 mm
Thread length (metric thread) 13 mm
Shaft diameter 4.5 mm
Size of square 3.4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M4 x 0.7
Pitch 0.7 mm
Length 45 mm
Thread length (metric thread) 13 mm
Shaft diameter 4.5 mm
Size of square 3.4 mm
Close