Machining
>
Thread cutters
>
Hand taps
>
Hand screw tap taper
Hand screw tap taper
Hand screw tap HSS DIN 352 taper
Hand screw tap HSS DIN 2181 taper
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€22.00 inc. VAT
Size of square
5.5 mm (2)
14.5 mm (1)
3.4 mm (1)
4.9 mm (1)
7 mm (1)
9 mm (1)
Thread length _metric thread_
22 mm (4)
13 mm (1)
20 mm (1)
24 mm (1)
Thread type
Metric fine thread (1)
Length
70 mm (3)
45 mm (1)
56 mm (1)
63 mm (1)
90 mm (1)
Standards
DIN 2181 (1)
Shaft diameter
7 mm (2)
11 mm (1)
18 mm (1)
4.5 mm (1)
6 mm (1)
9 mm (1)
Thread type x nominal diameter x pitch
M4 x 0.7 (1)
MF10 x 1 (1)
MF10 x 1.25 (1)
MF14 x 1.25 (1)
MF24 x 1.5 (1)
MF8 x 1 (1)
Core hole diameter
10.8 mm (1)
Thread type x nominal diameter
MF12 (1)
Pitch
1.25 mm (3)
1 mm (2)
0.7 mm (1)
1.5 mm (1)
Material
HSS (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
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
1/2 inch spark plug socket wrench insert
BLACK-NYLON-RIVET
STILLSON PIPE WRENCHES
Coupling sleeve Type SKD
STILLSON PIPE WRENCHES
Pliers assortment
Popular tags
construction
offer
set
triple
vacuum
Hand screw tap taper
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
064014
Manual screw tap, taper tap HSS, DIN 352
Hand screw tap HSS DIN 352 taper HNDTAP-TAP-DIN352-HSS-M4
€5.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642112125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M12X1,25
€9.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642114125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M14X1,25
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064212415
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M24X1,5
€25.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642181
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M8X1
€7.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06421101
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M10X1
€8.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642110125
Manual screw tap, taper tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M10X1,25
€8.26 inc. VAT