Close
Filters
Search

Manual screw tap, third tap HSS, DIN 352

Article No. 064036
Hand screw tap HSS DIN 352 plug HNDTAP-PLG-DIN352-HSS-M6
€3.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For metric ISO thread according to DIN 13
For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M6 x 1
Pitch 1 mm
Length 50 mm
Thread length (metric thread) 19 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M6 x 1
Pitch 1 mm
Length 50 mm
Thread length (metric thread) 19 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Thread type Metric thread
DIN 352
Close